HG5030K Heat Gun 1600W 240V MAKHG5030K

Order Code: ZT2422650S

£79.99 Inc VAT (20%)


Description

Makita HG5030K Heat Gun with an easy to operate heat setting slide switch. Its ergonomic soft grip provides increased comfort during prolonged use. For added user safety there is over-heat protection and double insulation. Supplied with 1 x Glass Protection Nozzle, 1 x Reflector Nozzle, 1 x Reduction Nozzle, 1 x Wide Slot Nozzle, 1 x Scraper and 1 x Carry Case. Specification Input Power 240V 1,600W, 110V 1,300W Air Flow 240V 300-500 L/min., 110V 200-400 L/min. Heat Settings 2 Temperature 240V 350-500&ordmC, 110V 400-550&ordmC Power Cable 2m Weight 0.56kg 1 x Makita HG5030K Heat Gun 1,600W 240V version.

See full description
Specifications for HG5030K Heat Gun 1600W 240V MAKHG5030K
  • Minimum Temperature
    350°C
  • Input Power
    1600W
  • Maximum Temperature
    500°C
  • Power Source
    Corded 240v
  • Max. Airflow
    300-500L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome