0
1

HG6531CK Heat Gun 2000W 240V MAKHG6531CK

Order Code: ZT2422662S

£169.99 Inc VAT (20%)


Description

Makita HG6531CK Heat Gun with a pre-set function depending on intended use, you can recall the saved settings and easily set the temperature and airflow volume. The name of each setting is displayed on the LCD screen, 14 settings available. It has an easy to operate on/off slide switch with 5 air flow settings that are operated by a push button in 5C increments. Other features include an ergonomic soft grip, double insulation and overheat protection. Supplied with 1 x Glass Protection Nozzle, 1 x Reflector Nozzle, 1 x Reduction Nozzle, 1 x Wide Slot Nozzle, 1 x Overlap Welding Nozzle, 1 x Weld Nozzle, 1 x Solder Sleeves Reflector, 1 x Pressure Roller and 1 x Carry Case. Specification Input Power 240V 2,000W, 110V 1,400W Temperature 50-650C Airflow 200-550 L/min. Weight 0.71kg 1 x Makita HG6531CK Heat Gun 240V Version

See full description
Specifications for HG6531CK Heat Gun 2000W 240V MAKHG6531CK
  • Maximum Temperature
    650°C
  • Power Source
    Corded 240v
  • Minimum Temperature
    50°C
  • Input Power
    2000W
  • Max. Airflow
    200-550L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome