HL 2020 E High-end DIY Pistol-grip Heat Gun - 240V

HL 2020 E High-end DIY Pistol-grip Heat Gun - 240V

Order Code: ZT1190121XCopy

£119.99 Inc VAT (20%)


Description

High-End DIY Pistol-Grip Heat Gun; Eectronically-controlled tool delivering 2200W of power. The temperature is regulated from 80-630C and provides the user with information via the LCD display. The temperature can be altered infinitely variable in 10°C steps using the joystick. Also features a residual heat indicator to warn the user that the outlet nozzle is still hot. Precision adjustable heat and powerful blower make this high-end tool the ideal choice for virtually any application - shrinking on cable sleeves, welding, shaping and many other challenging jobs.

See full description
Specifications for HL 2020 E High-end DIY Pistol-grip Heat Gun - 240V
  • Special Features
    Brush Motor
    LCD Display
    Residual Heat Indicator
    Temperature Setting Via Joystick Control
    Thermal Fuse
  • Airflow
    150 to 500L/min
    Setting 1 1 to 150L/min
    Setting 2 150 to 300L/min
    Setting 3 300 to 500L/min
  • Model Number
    HL2020 E
  • Overall Length
    253mm
  • Supply Voltage
    240V
  • Power Rating
    2200W
  • Cable Length
    2.2m
  • MFR Part No.
    9656
  • Overall Width
    85.5mm
  • Handle Type
    Pistol
  • Airflow Temperature
    80 to 630°C
  • Weight
    0.88kg
  • Overall Height
    200mm
  • Series
    HL2020 E
  • Temperature Range
    80 to 630°C
  • Body Style
    Pistol Grip
  • Voltage
    240V
  • Power
    2,200W
  • Width
    85.5mm
  • Item
    Corded Heat Gun
  • Height
    200mm
  • Features
    Brush Motor
    LCD Display
    Residual Heat Indicator
    Temperature Setting Via Joystick Control
    Thermal Fuse
  • Length
    253mm
  • Power Source
    Electric