0
1
2
3
4
5

Hot Air Gun 2000W 3-Speed 50-600 C Variable Heat

Order Code: ZT1226338P

£92.99 Inc VAT (20%)


Description

Equipped with triple-range variable electronic temperature control. Suitable for paint stripping, soft soldering, removing sticky labels and defrosting frozen pipes. Additionally suitable for plastic welding with optional plastic welding nozzles. Ceramic heating element for constant temperature control. Nozzles supplied separately. Gun is designed to stand vertically, allowing use as a safe Bunsen burner alternative. Fitted 3-pin plug.

See full description
Specifications for Hot Air Gun 2000W 3-Speed 50-600 C Variable Heat
  • MFR Part No.
    HS102
  • Airflow
    250/500L/min
  • Temperature Range
    50-600°C
  • Weight
    0.95kg
  • Power Rating
    2000W
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome