KX1650 Heat Gun 1750W 240V B/DKX1650

Order Code: ZT1273951P

£33.99 Inc VAT (20%)


Description

The BLACK + DECKER KX1650 Heat Gun is ideal for stripping paint, varnish and adhesives. It has a built-in stand, for hands free applications and cooling, and has 2 heat and airflow settings for more control in different applications. Specification Input Power 1,750W Airflow 570-740 L/min. Temperature Range 460-600C Cable Length 2m

See full description
Specifications for KX1650 Heat Gun 1750W 240V B/DKX1650
  • MFR Part No.
    KX1650-GB
  • Airflow
    570-740 L/min.
  • Supply Voltage
    240V
  • Maximum Temperature
    600°C
  • Power Source
    Corded 240v
  • Input Power
    1750W
  • Minimum Temperature
    460°C
  • Max. Airflow
    570-740L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome