0
1
2
3
4

M18 Heat Gun Body Only

Order Code: ZT2674174S

£92.99 Inc VAT (20%)


Description

The M18™ series heat gun delivers powerful heat up to 470°C, making it ideal for various applications. Designed for durability and high performance, it features advanced REDLINK™ overload protection, ensuring safe operation and extended tool life. An integrated LED light enhances visibility, while the battery cell monitoring function optimises efficiency (battery sold separately). Supplied as a tool body only, this heat gun offers flexibility, allowing users to customise their setup with separately available batteries, chargers, and accessories.

Features and Benefits
• High-performance heat coil enables the tool to reach temperatures of up to 470°C
• Reaches operational temperature in just six seconds, allowing for quick use
• REDLINK™ overload protection in both the tool and battery pack extends the tool's lifespan
• Battery cell monitoring optimises run time and promotes long-term battery durability (batteries sold separately)
• Durable ladder hook makes it easy to store the tool when not in use
• Integrated LED light provides better visibility of the workpiece for precise heating

Typical Applications
• DIY
• Construction
• Engineering

Notes
• Compatible batteries: MLW2805460N, MLW2805560M, MLW2805545L
• Compatible chargers: MLW2805420D, MLW2805420C, MLW2805566L, MLW2805490H

See full description
Specifications for M18 Heat Gun Body Only
  • MFR Part No.
    4933459771
  • Series
    M18
  • Temperature Range
    470°C
  • Power Source
    Battery
  • Supply Voltage
    18V
  • Product Type
    Heat Gun
  • Battery Type
    Lithium-ion
  • Model Number
    M18 BHG-0
  • Body Style
    Pistol
  • Weight
    1.4kg
  • Air Flow
    170L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome