0
1
2
3
4

MAXXPACK Heat Gun 18V Bare Unit BAT7063519

Order Code: ZT2424520S

£45.99 Inc VAT (20%)


Description

The Batavia MAXXPACK Heat Gun has a lightweight, easy-to-use design that is ideal for manipulating materials, such as bending PVC or heating shrink wrap, as well as removing paint and varnish when decorating. Fitted with a soft grip handle for added comfort. Supplied with 1 x Flat Nozzle, 1 x Reflection Nozzle and 1 x Concentration Nozzle Comes as a Bare Unit, No Battery or Charger. Specification Max. Temperature 500C Airflow 240 L/min. Max. Airflow Speed 15m/s Current Strength 15,5 A Weight 0.6kg

See full description
Specifications for MAXXPACK Heat Gun 18V Bare Unit BAT7063519
  • Minimum Temperature
    500°C
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Maximum Temperature
    500°C
  • Max. Airflow
    240L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome