0
1

MH3 Cordless Heat Gun 18V 1 x 8.0Ah Li-ion STIMH3

Order Code: ZT1293636P

£539.99 Inc VAT (20%)

Currently unavailable

Description

The Steinel MH3 Cordless Heat Gun with 2 temperature settings, heats up to 300C in a maximum of 5 seconds. The security lock button and LED illumination on the base of the tool ensure safe working. Compatible with all push-on standard nozzles from STEINEL. Supplied with 1 x 8.0Ah Li-ion Battery, 1 x Charger and 1 x Carry Case. Specification Air Flow 200 L/min. Temperature 300-500C Temperature Setting 2 Stage

Specifications for MH3 Cordless Heat Gun 18V 1 x 8.0Ah Li-ion STIMH3
  • MFR Part No.
    MOBILE HEAT MH3
  • Supply Voltage
    18V
  • Max. Airflow
    200
  • Power Source
    300
  • Minimum Temperature
    500°C
  • Maximum Temperature
    Cordless 18V°C
  • Battery Supplied
    1 x 8.0Ah Li-ion