MH5 18V Mobile Heat Gun

MH5 18V Mobile Heat Gun

Order Code: ZT1280735SCopy

£439.99 Inc VAT (20%)


Description

Mobile Fast. Powerful. Mobile heat MH5, the 18 V cordless hot air tool with flexible setting options. Temperatures from 50°C to 500°C, with 6 airflow rates (up to 300 l/min) for any application. Ready for use in less than 4 seconds. LCD display for a perfect overview and settings. 4 preset application-specific programmes – can be changed at any time. The security lock button and LED illumination on the base of the tool ensure safe working. Compatible with all push-on standard nozzles from STEINEL

See full description
Specifications for MH5 18V Mobile Heat Gun
  • MFR Part No.
    068233
  • Features
    Soft Grip
  • Weight
    2.253kg
  • Height
    204mm
  • Manufacturer Guarantee
    1 Year
  • Battery Type
    Li-ion
  • Temperature Range
    50 - 500°
  • Width
    72mm
  • Power Supply
    18V
  • Length
    225mm
  • Battery Voltage
    18V
  • Model
    Case
  • Heating Element
    Ceramichourseating Element
  • Temperature Display
    LCD Display
  • Motor Type
    Brush Motor
  • Temperature Setting
    in 10°C steps by joystick
  • Airflow Rate
    300L/min
    300L/minL/min
  • Life Expectancy
    500hours