MobileHeat 5 Professional Cordless Heat Gun 18V 1 x 5.5Ah Li-ion

Order Code: ZT4797911S

£429.99 Inc VAT (20%)


Description

The Steinel MobileHeat 5 Professional Cordless Heat Gun can work productively immediately after starting, it reaches 300 C in just 4 seconds. Flexible setting options: temperatures between 50C and 500C with 6 air flow levels (up to 300l/min) for every application. A lock button provides safe working. It also features anLCD display and LED lighting on the base of the device for better illumination. Supplied with: 1 x 18V CAS Battery 5.5Ah LiHD, 1 x Charger and 1 x Carry Case. Works with all CAS (Cordless Alliance System) batteries: Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, Jst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Specifications: Air Volume:300 l/min.Temperature: 50 500C.Temperature Setting: 10C increments via joystick.Weight: 2.25kg.

See full description
Specifications for MobileHeat 5 Professional Cordless Heat Gun 18V 1 x 5.5Ah Li-ion
  • Minimum Temperature
    500
  • Maximum Temperature
    Cordless 18V
  • Power Source
    50
  • Battery Supplied
    1 x 5.5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome