PHG 500-2 Hot Air Gun

Order Code: ZT1028206X

£33.99 Inc VAT (20%)

Currently unavailable

Description

PHG 500-2
Features: Thermal protection. Bosch thermal stop. Removable protective pipe. 2-stage switch for one-handed operation. Support surface for bench-mounted operation. Free selection: 2 air flow and temperature stages. All switches easy to reach.
Control, air flow: 2 stage.
Rated power input: 1600W.
Temperature: 300/500°C
Airflow: 240/450l/min
Weight: 0.75kg

See full description
Specifications for PHG 500-2 Hot Air Gun
  • Special Features
    Overload Protection
    2 Stage Switch for One Handed Operation
    Support Surface for Bench Mounted Operation.
  • Weight
    0.75kg
  • Supply Voltage
    240V
  • Model Number
    PHG 500-2
  • Airflow Temperature
    300 to 500°C
  • Power Rating
    1,600W
  • Handle Type
    Pistol
  • Airflow
    240 to 450L/min
  • MFR Part No.
    060329A042
  • Series
    PHG 500-2
  • Features
    Support Surface for Bench Mounted Operation.
    Overload Protection
    2 Stage Switch for One Handed Operation
  • Power
    1,600W
  • Temperature Range
    300 to 500°C
  • Power Source
    Electric
  • Body Style
    Pistol Grip
  • Item
    Corded Heat Gun
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome