RIPACK 3000 Hand Held Heat Gun, Burner Output 45 - 76 kW, LxH 375 X 262mm

RIPACK 3000 Hand Held Heat Gun, Burner Output 45 - 76 kW, LxH 375 X 262mm

Order Code: ZT2738449SCopy

£2,299.99 Inc VAT (20%)


Description

RIPACK 3000 hand held heat gun, burner output 45 - 76 kW, LxH 375 x 262 mm. Supplied = assembled. Operating pressure = 1.5 - 3.5 bar. Burner output = 45 - 76 kW. Weight = 5.3 kg. Hose length = 8 m. Length = 375 mm. Height = 262 mm. Noise level = < 85 dB (A) Product type = handheld heat guns. No risk of burns - burner head remains cool even in continuous use. Includes bag, hose and pressure regulator. Powerful heat gun to secure loads in less than 60 seconds. All-round protection against dirt, water and theft.

See full description
Specifications for RIPACK 3000 Hand Held Heat Gun, Burner Output 45 - 76 kW, LxH 375 X 262mm
  • Product Type
    Handheld Heat Guns
  • Noise Level
    < 85 dB(A)
  • Hose Length
    8m
  • Supplied
    Assembled
  • Weight
    5.3kg
  • Burner Output
    45 - 76kg/mm
  • Operating Pressure
    1.5 - 3.5bar
  • Height
    262mm
  • Length
    375mm