Unidrive 500 Semi-automatic Roofing Heat Gun Welder 120v 163.148
Hover to enlarge the image
0
1
2
3
4
5
6
7
8
9
10

Unidrive 500 Semi-automatic Roofing Heat Gun Welder 120v 163.148

Order Code:
MPN:

Product Description

Leister UNIDRIVE 500 120v Semi-automatic Roofing Heat Gun Welder 163.148
The new UNIDRIVE 500 is a semi-automatic advanced Leister heat gun roof welding machine for single ply (TPO, EPDM, PVC etc) roofing jobs. It has been designed in collaboration with industry practitioners and tradespeople like you to provide a solution for faster job completion but with better quality and more consistent results.

The result was a single ply membrane roofing tool that bridges the gap between Leister heat guns like the TRIAC and fully automatic machines, designed for large scale commercial roofing jobs, such as the VARIMAT V2 and UNIROOF.
The UNIDRIVE 500 provides a balanced application of pressure, through its dual hand/single hand grip design. This makes it very suitable for accurate seam welds around parapets, circle welding and close to the edge welding runs. In addition it has a reversible drive, with the nozzles able to weld in both directions, making this tool superb at detail welding, sky lights, small roof and sloping roof projects. Three nozzles sizes are available: 15mm, 30mm and the supplied 40mm.

The nozzles can be rotated 180º, which in combination with the reversible drive, means the UNIDRIVE 500 can be adapted to various challenging situations.
The UNIDRIVE 500 is a fully digital heat welding tool with full closed loop on temperature, welding speed and blower speed, all managed via the digital display. The brushless motors on the drive and blower mean less maintenance costs and potential downtime.

Not only is the UNIDRIVE 500 capable of welding at speeds of up to 4.5 metres per minute but it does so while producing consistent seams that are significantly stronger than those from Leister heat gun hand tools. With a precise temperature control up to 580ºC, even PVC membrane welding is a breeze.
The image below shows the difference in seam quality and consistency between using a traditional hand tool like the TRIAC (hand welding) and the new UNIDRIVE 500. A major contributing factor is the creation of an air dam during the welding process (much like the bigger industrial machines) which produces a wider, more uniform and consistent welding heat area that bonds a larger width of material.

The UNIDRIVE 500 is between 3x and 5x faster at welding roof membrane than traditional hot air hand tools and as such is estimated to pay for itself in around 1500m of welded seams or roughly 7 small roofing jobs.
Its low service costs and maintenance free motors (blower and drive motors) means it's economical too.

Technical Details:-
Power: 1800W (120V)
Weight: 4.5kg
Temperature Max.: 580ºC
Speed Max.: 4.5m/min.
Brushless blower and drive motor.
Digital display/control panel.
Membrane welding thickness 0.5 - 3.0mm.
Pressure wheel with silicon or steel.

In the box:-
UNIDRIVE 500 120V 1800W
Storage case and Instruction manual
40mm nozzle
Nozzle cleaning brush
Allen key

Specifications
Product Type
Heat Gun Welder
Weight
4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome