V6155 2000W Heat Gun

Order Code: ZT3520566S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.295%


Description

3 HEAT SETTINGS:This versatile 2000W heat gun has 3 heat output settings for a wide range of tasks (60C, 400C, 600C) . 4 NOZZLES: It is supplied with 4 useful nozzles: reflector, cone, fishtail and glass protector . EASY TO USE: The hot air gun has a non-slip, comfort grip handle for safety and ease of use . VERSATILE: It is perfect for stripping paint and varnish, soldering and fixing jobs . 2.4 METRE CABLE: It comes with a 2.4m electric cable for extra convenience . Kit Contents: 1 x hot air gun. 1 x reflector nozzle. 1 x cone nozzle. 1 x fishtail nozzle. 1 x glass protector nozzle.

See full description
Specifications for V6155 2000W Heat Gun
  • Product Type
    Heat Gun
  • Power Source
    Electric
  • Cable Length
    2.4m
  • Rated Power Input
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome