Universal Heat 600 Heat Gun 1800W (0 603 2A6 170)
0
1
2
3

Universal Heat 600 Heat Gun 1800W (0 603 2A6 170)

Order Code: ZT1249613XCopy

£62.99 Inc VAT (20%)


Description

The UniversalHeat 600 Heat Gun is a versatile and powerful tool designed for a wide variety of DIY and professional applications, including stripping paint, thawing pipes, and shaping materials. Equipped with a robust 1800W motor, it ensures fast heat-up and efficient performance across tasks. With three temperature settings and a removable heat shield, it offers both flexibility and added safety. Its anti-slip base and rubberised surface allow for safe stationary use at a 90-degree angle, while the large grip zone and ergonomic softgrip handle provide enhanced user comfort during prolonged use. Easy to operate and highly reliable, this heat gun is ideal for both novice and experienced users looking for consistent, controlled heat application.

Features and Benefits
• Powerful 1800W output ensures rapid heating and effective task completion
• Multiple heat settings adapt to a wide range of applications
• Detachable shield offers added protection during close-up work
• Designed with a stable base and textured surface for hands-free use

Shaped with comfort in mind for fatigue-free handling

Simple controls make it user-friendly across skill levels
• High Performance - Large 1800W motor for the most efficient heat application with faster heat up time.

See full description
Specifications for Universal Heat 600 Heat Gun 1800W (0 603 2A6 170)
  • Power Rating
    1800W
  • Weight
    0.53kg
  • Supply Voltage
    240V
  • Handle Type
    Pistol
  • Model Number
    UniversalHeat 600
  • Airflow Temperature
    50 to 600°C
  • Airflow
    200 to 500L/min
  • MFR Part No.
    0 603 2A6 170
  • Series
    UniversalHeat 600
  • Power Source
    Electric
  • Body Style
    Pistol Grip
  • Voltage
    240V
  • Item
    Corded Heat Gun
  • Temperature Range
    50 to 600°C
  • Power
    1,800W