121 Extra Heavy-Duty Forged G-Clamp 100mm (4in) REC1214

Order Code: ZT1290250P

£61.99 Inc VAT (20%)
£64.994.5% off

Currently unavailable

Description

IRWIN Record heavy-duty drop-forged engineers steel clamp ideally suited to engineering applications. Particularly suitable for fabrication and welding. High-quality steel screw with drop handles. IRWIN Record 121 Extra Heavy-Duty Forged G-Clamp 100mm (4 in). Size 100mm (4 in). Throat depth 70mm ( 2 3/4 in).

Specifications for 121 Extra Heavy-Duty Forged G-Clamp 100mm (4in) REC1214
  • MFR Part No.
    T121/4
  • Type
    Heavy-Duty
  • Holding Capacity
    100mm
  • Size
    4in
  • Capacity
    100mm
  • Clamp Type
    Heavy-Duty