121 Extra Heavy-Duty Forged G-Clamp 250mm (10in) REC12110

Order Code: ZT1290248P

£129.99 Inc VAT (20%)


Description

IRWIN Record heavy-duty drop-forged engineers steel clamp ideally suited to engineering applications. Particularly suitable for fabrication and welding. High-quality steel screw with drop handles. IRWIN Record 121 Extra Heavy-Duty Forged G-Clamp 250mm (10 in). Size 250mm (10 in). Throat depth 102mm (4 in).

Specifications for 121 Extra Heavy-Duty Forged G-Clamp 250mm (10in) REC12110
  • MFR Part No.
    T121/10
  • Type
    Heavy-Duty
  • Holding Capacity
    250mm
  • Size
    10in
  • Capacity
    250mm
  • Clamp Type
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome