Bailey G-Clamp 150mm (6in) STA083035

Order Code: ZT1465180S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

This MaxSteel G-Clamp has an advanced frame design to resist flexing and bending, and has a high-visibility corrosion resistant finish. Made from a heavy-duty malleable iron and steel construction, it also has roll-formed screw threads to ensure smooth operation and durability. Oversized T-handle for extra torque. Size 150mm (6in)

See full description
Specifications for Bailey G-Clamp 150mm (6in) STA083035
  • MFR Part No.
    STA083035
  • Type
    Bailey
  • Capacity
    150mm
  • Size
    6in
  • Clamp Type
    Bailey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome