0
1
2
3
4
5
6

Deep Throat G-Clamp 85mm (3.1/4in) FAIG8DT

Order Code: ZT1279236P

£18.99 Inc VAT (20%)


Description

The Faithfull FAIG8DT deep throat G-Clamp frame made from malleable SG iron for added strength. The deep cut Acme threads allow for smooth and fast movement. The broad swivel shoe adjusts to the correct angle to apply even pressure and the clamp has a powder coat to protect from corrosion. The Faithfull FAIG8DT G-Clamp has the following specifications Capacity 85mm (3.1/4in) Throat Depth 200mm (8in)

See full description
Specifications for Deep Throat G-Clamp 85mm (3.1/4in) FAIG8DT
  • Throat Depth
    200mm
  • Type
    Deep Throat
  • Holding Capacity
    85mm
  • MFR Part No.
    FAIG8DT
  • Size
    3in
  • Capacity
    85mm
  • Clamp Type
    Deep Throat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome