E20-10 10"/250mm Heavy Duty g Clamp

Order Code: ZT1419387X

£29.99 Inc VAT (20%)


Description

This Heavy Duty G Clamp allows for an unbreakable force whilst you work. Equipped with a steel swivel shoe, acme thread, tommy bar and a robust iron frame, it's guaranteed to perform.

Features and Benefits
• Even pressure applied by the steel swivel shoe for ease of working
• Swift action twin start rolled acme thread
• Presence of the tommy bar ensures this will bend before the clamp frame becomes over stressed

See full description
Specifications for E20-10 10"/250mm Heavy Duty g Clamp
  • Body Material
    Iron
  • Body Finish/Coating
    Powder-coated
  • Holding Capacity
    909kg
  • Body Colour
    Blue
  • MFR Part No.
    E20-10
  • Opening Capacity
    250mm
  • Type
    G-clamp
  • Handle Type
    T-Bar
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome