0
1

E20-10 Heavy Duty G-Clamp 250MM/10in Capacity

Order Code: ZT3085614S

£22.99 Inc VAT (20%)


Description

Eclipse E20-10 Heavy Duty G-Clamp 10 Inch / 250mm
The Eclipse E20-10 is a heavy-duty G Clamp with a large clamping force of 909kg / 2000lbs. Guaranteed unbreakable, it features a malleable iron frame with a fast action twin start rolled acme thread. The steel swivel shoe applies even pressure even on angled surfaces whilst the tommy bar will bend before the frame can become over-stressed.

Features:
Acme thread
Steel swivel shoe
Guaranteed unbreakable
Malleable iron frame
Specification:
Part No: E20-10
Clamping Capacity: 10" (250mm)
Frame Proof Loads: 909kg / 200lbs
Weight: 2.5kg

See full description
Specifications for E20-10 Heavy Duty G-Clamp 250MM/10in Capacity
  • Product Type
    Heavy Duty G-Clamp
  • Jaw Material
    Steel
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome