0
1

Edging Clamp 65mm (2.1/2in) FAIGEDGE

Order Code: ZT1279249P

£10.99 Inc VAT (20%)


Description

The Faithfull FAIGEDGE edging clamp is a three-spindle C-frame clamp with accurately machined spindles to providing a smooth operation and maximum clamping pressure. The broad swivel shoe adjusts to the correct angle to apply even pressure and the drop-forged steel body provides added strength. The clamp has a powder coating in order to protect it from corrosion. The Faithfull FAIGEDGE edging clamp has the following specifications Capacity 60mm (2.1/3 inch). Throat Depth 65mm (2.1/2 inch).

See full description
Specifications for Edging Clamp 65mm (2.1/2in) FAIGEDGE
  • Throat Depth
    65mm
  • Holding Capacity
    60mm
  • MFR Part No.
    FAIGEDGE
  • Capacity
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome