Extra Heavy-Duty G-Clamps


£14.99 Inc VAT (20%)
Up to 16.5% off

See 7 Product Variants
£14.99

Description

These extra heavy duty G-camps are manufactured from drop forged and ribbed steel to ensure each product is highly resilient even with regular use. The anti-twist frame makes the product suited to fabrication and welding applications and effectively keeps the workpiece in pace when clamped. Available in a range of sizes to suit your exact needs.

Features and Benefits
• Manufactured from drop forged steel in a ribbed design for ultimate durability
• Anti-twist frame effectively holds the workpiece in place and is highly robust
• Suited to fabrication and welding applications in most industries for versatility of use
• Available in a range of sizes to suit your needs

Typical Applications
• Workshops
• Carpentry
• Construction

Feature Attributes

Screw Material:
Steel
Body Material:
Steel
Body Colour:
Blue
Type:
G-clamp
Screw Finish/Coating:
Black Oxide
Body Finish/Coating:
Powder-coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome