Heavy Duty F-Clamp 50 X 300mm

Order Code: ZT3376853S

£5.99 Inc VAT (20%)


Description

The BlueSpot Tools Heavy-Duty F-Clamp is manufactured from steel for increased durability. With a heavy-duty steel bar, spindles and jaws. Fitted with a soft grip handle for increased comfort.

This BlueSpot Tools Heavy-Duty Ratchet Speed Clamp & Spreader has the following specifications:

Jaw Opening: 300mm.
Jaw Depth: 50mm.
Max. Clamping Pressure: 170kg.

Technical Specs
Jaw Opening: 300mm.
Jaw Depth: 50mm.
Max. Clamping Pressure: 170kg.

See full description
Specifications for Heavy Duty F-Clamp 50 X 300mm
  • Capacity
    300mm
  • Throat Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome