Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Heavy Duty G-Clamps
Heavy Duty G-Clamp 250mm (10in)
By Faithfull
Order Code:
ZT1279229P
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/heavy-duty-g-clamps/heavy-duty-g-clamp-250mm-10in/p/ZT1279229P
Add to quotation
View all Heavy Duty G-Clamps
Description
1 x Faithfull Heavy-Duty G-Clamp 250mm (10in)
Specifications
Specifications for Heavy Duty G-Clamp 250mm (10in)
Type
Heavy-Duty
Throat Depth
102mm
Holding Capacity
250mm
Size
10in
Capacity
250mm
Clamp Type
Heavy-Duty
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome