Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Heavy Duty G-Clamps
QCG-300 Good Clamp 300mm (12in) (Cf 125kg)
By Bahco
Order Code:
ZT1275197P
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/heavy-duty-g-clamps/qcg-300-good-clamp-300mm-12in-cf-125kg/p/ZT1275197P
Add to quotation
View all Heavy Duty G-Clamps
Description
Maximum Clamping:- 300 mm Maximum Depth:- 70 mm
Specifications
Specifications for QCG-300 Good Clamp 300mm (12in) (Cf 125kg)
MFR Part No.
QCG-300
Holding Capacity
300mm
Capacity
300mm
Clamping Force
125kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome