0
1
2
3
4
5

2608900569 HEX-9 Multi Construction Drill Bit 3mm

Order Code: ZT4784831S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

The Bosch 2608900569 HEX-9 drill bit has a 3mm diameter and is ideal for drilling practically all materials including concrete, brick, wood, plastic and more. The 1/4" shank provides optimum power output whilst the carbide centering tip ensures a precise start up and good control. This model is extremely durable thanks to its diamond ground cutting edges.

Features:
Suitable for drilling practically all materials including concrete, brick, wood, plastic, thin sheet metals, ceramic and tile
1/4" hex shank for optimum power transfer
The carbide centering tip ensures a precise start up and good control when drilling
Diamond-ground cutting edges for wear-resistant
Specification:
Pack Qty: 1
Diameter: 3mm
Working length: 45mm
Overall length: 90mm

See full description
Specifications for 2608900569 HEX-9 Multi Construction Drill Bit 3mm
  • Pack Quantity
    1
  • Diameter
    3mm
  • Working Length
    45mm
  • Overall Length
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome