Black and Gold Hex HSS-G Drill Bit 3.5mm

Order Code: ZT4792105S

£6.29 Inc VAT (20%)
£6.9910% off
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 3.5mm.Length: 76mm.Working Length: 28.5mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 3.5mm
  • Overall Length
    76mm
  • Pack Quantity
    1
  • Tip Diameter
    3.5mm
  • Working Length
    28.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome