Black and Gold Hex HSS-G Drill Bit 4.0mm

Order Code: ZT4792099S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 4.0mm.Length: 80mm.Working Length: 31.5mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 4.0mm
  • Pack Quantity
    1
  • Overall Length
    80mm
  • Tip Diameter
    4.0mm
  • Working Length
    31.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome