Black and Gold Hex HSS-G Drill Bit 4.5mm

Order Code: ZT4792073S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 4.5mm.Length: 85.5mm.Working Length: 35.6mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 4.5mm
  • Pack Quantity
    1
  • Overall Length
    85.5mm
  • Working Length
    35.6mm
  • Tip Diameter
    4.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome