Black and Gold Hex HSS-G Drill Bit 5.0mm

Order Code: ZT4792106S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 5.0mm.Length: 94.5mm.Working Length: 56mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 5.0mm
  • Overall Length
    94.5mm
  • Pack Quantity
    1
  • Tip Diameter
    5.0mm
  • Working Length
    56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome