Black and Gold Hex HSS-G Drill Bit 5.5mm

Order Code: ZT4792156S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 5.5mm.Length: 98mm.Working Length: 59mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 5.5mm
  • Pack Quantity
    1
  • Overall Length
    98mm
  • Working Length
    59mm
  • Tip Diameter
    5.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome