Black and Gold Hex HSS-G Drill Bit 6.0mm

Order Code: ZT4792132S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 6.0mm.Length: 101.5mm.Working Length: 63mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 6.0mm
  • Pack Quantity
    1
  • Overall Length
    101.5mm
  • Tip Diameter
    6.0mm
  • Working Length
    63mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome