Black and Gold Hex HSS-G Drill Bit 6.5mm

Order Code: ZT4792063S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 6.5mm.Length: 105mm.Working Length: 67mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 6.5mm
  • Pack Quantity
    1
  • Overall Length
    105mm
  • Working Length
    67mm
  • Tip Diameter
    6.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome