Black and Gold Hex HSS-G Drill Bit 7.0mm

Order Code: ZT4792126S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.075%
10 - 19£7.6410%
20 +£7.2215%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 7mm.Length: 111mm.Working Length: 73mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 7.0mm
  • Pack Quantity
    1
  • Overall Length
    111mm
  • Working Length
    73mm
  • Tip Diameter
    7.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome