Black and Gold Hex HSS-G Drill Bit 7.5mm

Order Code: ZT4792160S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%


Description

These DEWALT BLACKGOLD Hex HSS-G Drill Bits have the following specifications: Tip Diameter: 7.5mm.Length: 114mm.Working Length: 76mm.Pack Qty.: 1.

Specifications for Black and Gold Hex HSS-G Drill Bit 7.5mm
  • Tip Diameter
    7.5mm
  • Overall Length
    114mm
  • Pack Quantity
    1
  • Working Length
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome