Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Hex Shank Drill Bits
Black and Gold Hex HSS-G Drill Bit 8.5mm
By DeWalt
Order Code:
ZT4792134S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 - 19
£11.69
10%
20 +
£11.04
15%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/hex-shank-drill-bits/black-and-gold-hex-hss-g-drill-bit-8-5mm/p/ZT4792134S
Add to quotation
View all Hex Shank Drill Bits
Description
1 x DEWALT 8.5mm Black And Gold Hex Drill Bit HSS.
Tags:
#BulkDiscount
Specifications
Specifications for Black and Gold Hex HSS-G Drill Bit 8.5mm
Tip Diameter
8.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome