0
1
2
3
4

E-08968 Flat Bit Set MZ - 8 Piece

Order Code: ZT4674942S

£15.99 Inc VAT (20%)


Description

The Makita E-08698 is a Set of 9 Flat Bits ranging in size from 12mm to 32mm in a handy storage case. Ideal for drilling most types of wood, hard or soft. These flat-bits have a point and a grooved head for improved centering and discharge and a 1/4in hexagon shank that prevents chuck slippage. The bits all measure the 150mm in length giving a working depth of 115mm.

Features:
Precision ground Hex Shank drill bits perfect for woodworking tasks
Suited to drilling joists, joinery, carpentry and cabinet making
Specification:
Sizes: 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 25 mm, 32 mm
Shank: 1/4 hex

See full description
Specifications for E-08968 Flat Bit Set MZ - 8 Piece
  • Product Type
    Flat Bit Set
  • Length
    150mm
  • Working Depth
    115mm
  • Size
    25mm
    18mm
    14mm
    12mm
    16mm
    22mm
    32mm
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome