Titanium Coated HSS Drill Bits 3x61mm

Order Code: ZT4963469S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

SupaTool Titanium Coated HSS Drill Bits 3x61mm 441813

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Titanium Coated HSS Drill Bits 3x61mm
  • Product Type
    Drill Bits
  • Length
    61mm
  • Size
    3x61mm
  • Diameter
    3mm
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome