Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Hex Shank Drill Bits
Titanium Coated HSS Drill Bits 5x86mm
By Supatool
Order Code:
ZT4963464S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/hex-shank-drill-bits/titanium-coated-hss-drill-bits-5x86mm/p/ZT4963464S
Add to quotation
View all Hex Shank Drill Bits
Description
SupaTool Titanium Coated HSS Drill Bits 5x86mm 441921
Tags:
#BulkDiscount
Specifications
Specifications for Titanium Coated HSS Drill Bits 5x86mm
Material
HSS
Size
5x86mm
Product Type
Drill Bits
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome