Titanium Coated HSS Drill Bits 6.0 x 93mm

Order Code: ZT4963375S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

SupaTool Titanium Coated HSS Drill Bits 6.0 x 93mm 442080

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Titanium Coated HSS Drill Bits 6.0 x 93mm
  • Length
    93mm
  • Material
    HSS
  • Size
    6.0 x 93mm
  • Diameter
    6.0mm
  • Product Type
    Drill Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome