Titanium Coated HSS Drill Bits 6.5x101mm

Order Code: ZT4963587S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SupaTool Titanium Coated HSS Drill Bits 6.5x101mm 442118

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Titanium Coated HSS Drill Bits 6.5x101mm
  • Diameter
    6.5mm
  • Product Type
    Drill Bits
  • Size
    6.5x101mm
  • Length
    101mm
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome