10.00mm T-Handle Ball Driver

Order Code: ZT1011536X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 +£1.705%


Description

Ball-ended hex keys with chrome vanadium steel shaft and tough plastic handle with hanging hole. Ball end allows fixing to be driven at up to 30° from its axis.

Specifications for 10.00mm T-Handle Ball Driver
  • Insulated
    No
  • Handle Style
    L-Handle
  • Metric or Imperial
    Metric
  • Number of Pieces
    1
  • Tip Size
    10mm
  • Tip Type
    Hex Ball
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome