0
1
2
3

83SH.JP9A L-Shape Hex Ball Key Set, 9 Pieces

Order Code: ZT1011588X

£24.99 Inc VAT (20%)


Description

Supplied as a 9 Piece Metric Hex Ball Key Set, this product is the simple way of having the right hex key to hand. Manufactured from steel with a black finish. Packaged in a smart, compact holder with a hinged flap designed for ease of identification and size selection without having to remove any other hex keys.

Features and Benefits
• Long reach set making them the perfect solution to reach deeply in-set bolts and bolts in awkward places
• Improved strength and durability of the chemical and wear resistant sleeve for product longevity
• Redesigned secure fastening mechanism allows for the easy removal of a single hex key without moving the others from their position
• Re-positioned hole for ease of hanging and storage when not in use

Typical Applications
• Furniture Building
• Bicycle Repairs
• DIY

See full description
Specifications for 83SH.JP9A L-Shape Hex Ball Key Set, 9 Pieces
  • Handle Material
    Steel
  • MFR Part No.
    83SH.JP9A
  • Finish/Coating
    Black Oxide
  • Tip Type
    Hex Key Set
  • Body Shape
    L-wrench
  • Tip Size
    6mm
    4mm
    8mm
    10mm
    3mm
    2mm
    5mm
    2.5mm
  • Number of Pieces
    9
  • Tip Material
    Steel
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome