9PCE Short Arm Tamper TORX Key Set

Order Code: ZT3589486S

£8.29 Inc VAT (20%)


Description

The Blue Spot Tools 9 PCE Short Arm Tamper Torx Key Set (T10-T50) are manufactured from chrome vanadium for increased durability. Short arm design for accessing hard to reach areas. Includes handy torx key holder for quick and convenient storage.

Manufactured from chrome vanadium for increased durability
Short arm design for accessing hard to reach areas
Includes handy torx key holder for quick and convenient storage
PACKAGE CONTENTS
T10, T15, T20, T25, T27, T30, T40, T45, T50

Specification
WEIGHT 0.26 kgs
BARCODE 5028734153156
PACKAGE CONTENTS T10, T15, T20, T25, T27, T30, T40, T45, T50
PACKAGE LENGTH 19 cm
PACKAGE WIDTH 10.5 cm
PACKAGE HEIGHT 2.5 cm
COMMODITY CODE 83017000

See full description
Specifications for 9PCE Short Arm Tamper TORX Key Set
  • Number of Pieces
    9
  • Material
    Chrome vanadium
  • Product Type
    Torx Key Set
  • Tip Type
    Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome