Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
AKT/P3 3MM Insulated Key
By ITL Insulated Tools Ltd
Order Code:
ZT1719291S
£7.99
each
Inc VAT (20%)
£79.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
12-15
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/akt-p3-3mm-insulated-key/p/ZT1719291S
Add to quotation
View all Hexagon Ball Drivers
Description
Totally Insulated Hexagon Keys.
"T" Bar Type.
Metric.
Specifications
Specifications for AKT/P3 3MM Insulated Key
Number of Pieces
1
Pack Type
Single
Handle Style
T-Handle
Handle Material
Nylon
Metric or Imperial
Metric
Tip Size
3mm
Tip Type
Hex
Standards Met
IEC 60900, 2004
MFR Part No.
AKT/P3