Ball Driver 2.0mm 37 810652

Order Code: ZT1011530X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 +£1.558.5%

Currently unavailable

Description

Metric
Can be used at angles up to 30° from the screw head, making them ideal for awkward access areas. Hardened carbon steel with fluted handles.

Specifications for Ball Driver 2.0mm 37 810652
  • Insulated
    No
  • Tip Type
    Hex Ball
  • Metric or Imperial
    Metric
  • Number of Pieces
    1
  • Handle Style
    L-Handle
  • Tip Size
    2mm
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome