0
1

Ball Driver - Hexagon - A/F


£2.19 Inc VAT (20%)
Up to 6.5% off

See 6 Product Variants
£2.19

Description

Ball end allows work up to 25 off screw axis.
Heat treated alloy steel blades.
Anti-roll design.
Non-slip grip, two component handle.

Feature Attributes

Body Shape:
Driver
Finish/Coating:
ProGuard Finish
Number of Pieces:
1
Handle Material:
Steel
Tip Type:
Hex Ball
Tip Material:
Alloy Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome