Ball End Hex Key Set 7PC

Order Code: ZT2625950S

£10.29 Inc VAT (20%)


Description

These metric ball end hex key set are ideal for hard to reach areas.

Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping

See full description
Specifications for Ball End Hex Key Set 7PC
  • Metric or Imperial
    Metric
  • Number of Pieces
    7
  • Tip Size
    4mm
    6mm
    8mm
    5mm
    10mm
    3mm
    2.5mm
  • Tip Type
    Hex Ball
  • Insulated
    No
  • Handle Style
    L-Handle
  • Tip Material
    Chrome Vanadium Steel
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome