Extra Long Ball End Hex Key Set 9PC

Order Code: ZT2625956S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.177%


Description

Extra long hex key set that ranges from 1.5mm to 10mm.

Features and Benefits
• Extra-long hex keys, giving greater access in confined areas
• Made from strong and durable chrome vanadium with a non-corrosive finish
• Comes with storage clips for safe keeping

See full description
Specifications for Extra Long Ball End Hex Key Set 9PC
  • Handle Style
    L-Handle
  • Number of Pieces
    9
  • Tip Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Tip Size
    2mm
    5mm
    4mm
    2.5mm
    6mm
    10mm
    1.5mm
    3mm
    8mm
  • Tip Type
    Hex Ball
  • Insulated
    No
  • Pack Type
    Set